LEDRetrofitStrip, 4ftL, 1/2ftW, 120to277VAC

  • Mfr # RSTRIP1A/030UNVD840/48U/WH/E

  • Zoro # G016296326


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature (°C)
-20 to+50 °C
Mounting
Surface
Dimensions
48.03x5.83x2.42 in
Operating Temp. Range
-4 to 122
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 4020 Lumens, 120-277V, 0-10V Dimmable, 80+ Cri, 4000K, 48In, Installs On Strip Bodies 4.25 To 5.25 Wide, White Painted Finish, Emergency Battery Backup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSTRIP1A/030UNVD840/48U/WH/E
Zoro #
G016296326
UPC #
046135614873
Country of Origin
China

Dimensions

Dimensions
48.03x5.83x2.42 in
Height
2.42 in
Width
5.83 in
Length
48.03 in

Details

Item
Retrofit
Operating Temperature (°C)
-20 to+50 °C
Mounting
Surface
Operating Temp. Range
-4 to 122
Features
Retrofit Strip Led Fixture 1A, 25 Watts, 4020 Lumens, 120-277V, 0-10V Dimmable, 80+ Cri, 4000K, 48In, Installs On Strip Bodies 4.25 To 5.25 Wide, White Painted Finish, Emergency Battery Backup
Housing Material
Metal
Fixture Warranty
5 years
Total Harmonic Distortion (THD)
< 20 %
Efficacy (LPW)
134 lm/W
Type
Retrofit
Indoor/Outdoor Usage
Indoor
Rated Life
150000
Total Harmonic Distortion
< 20 %
Color Rendering Index
80
CRI
80
Color Temperature
4000
Lumens
4020
Lithium Ion Battery
L
Power Factor
≥0.90
Lumens Per Watt
134 lm/W
Voltage
120 V
Watts
30 W
Finish
White
Standards
cULus
Operating Temperature (°C)
-20 to+50 °C

Description

Retrofit Strip LED Fixture 1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.