Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round slim microdisk

  • Mfr # LEDMD6R3A1200UNVD9SC3WH 6/CS 1/SKU

  • Zoro # G216557487


product price: $49.15
/ea
Sold in multiples of 6 for $294.90

Key Features

Housing Finish
White
CRI
90
Efficacy (LPW)
75 lm/W
Diameter
6.89 in
Fixture Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDMD6R3A1200UNVD9SC3WH 6/CS 1/SKU
Zoro #
G216557487
UPC #
046135636004
Country of Origin
Cambodia

Dimensions

Diameter
6.89 in
Height
0.9 in
Width
6.89 in

Details

Item
Round slim microdisk
Housing Finish
White
CRI
90
Efficacy (LPW)
75 lm/W
Fixture Rated Life
50000
Item - Recessed Down Light
Downlight
Lumens
1200
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Watts
16 W
Fixture Warranty
5 years
Mounting
Recessed
Color Temp.
2700/3000/3500/4000/5000
Housing Material
Plastic
Voltage
120 V

Description

Round Slim Microdisk, Light Output 1,200 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120V AC, Overall Height 7/8 in, Outside Diameter 6 7/8 in, Dimmable Yes, Dimming Method 0-10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.