Zoro Homepage

SubstiTUBE LED Tube, Type A, T8 Lamp, 3000 K Color Temp

  • Mfr # 42178

  • Zoro # G516038136


product price: $18.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42178
Zoro #
G516038136
UPC #
46135421785
Country of Origin
China

Description

Sylvania SubstiTUBE LED Tube, Type A, Wattage Rating: 15 W, Lamp Shape: T8, Lamp Material: Glass, Color Temperature: 3000 K, Dimensions: 4 ft L, Driver Type: Electronic Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.