Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ledvance/ Sylvania Sylvania 43 W A19 A-Line Halogen Bulb 765 lm Warm White , 2PK 52550

Sylvania 43 W A19 A-Line Halogen Bulb 765 lm Warm White , 2PK (Discontinued)

  • Mfr # 52550
  • Zoro # G405273327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52550
Zoro #
G405273327
UPC #
46135525506
Country of Origin
United States

Description

Halogen classic shaped lamps fill the performance gap between incandescent and CFL lighting solutions by offering superior light quality and energy savings at an affordable price. They are a perfect replacement for incandescent lamps being phased out by the Energy Independence and Security Act (EISA) and an excellent alternative to CFL when light quality is important. Operating on a halogen capsule Halogen classic lamps produce a higher lamp efficacy and provide energy savings of up to 30% when compared to incandescent lamps. Halogen classic lamps offer all the benefits of halogen technology: true color (99+ CRI) instant-on are fully dimmable and mercury free - with energy savings that meet Federal EISA 2007 requirements. Halogen classic lamps are the solution for affordable energy savings with superior light quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.