
Sylvania CF13DD/E/827 13w W/ G24Q-1 Base, 2700K, 4-Pin CFL Bulb
Mfr # 20682
Zoro # G006376090
product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns
Key Features
Watts
13
Bulb Base Type
G24Q-1
Bulb Shape
T4X2
Rated Life
20000 hours
Light Technology
Compact Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20682
Zoro #
G006376090
UPC #
46135206825
Country of Origin
China
Dimensions
Overall Length
5.2 inches
Details
Watts
13
Bulb Base Type
G24Q-1
Bulb Shape
T4X2
Color Temperature
2700K
Rated Life
20000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82
Light Color
Warm White
Description
Sylvania 20682 cf13dd/e/827 13w w/ g24q-1 base, 2700k, 4-pin cfl bulb osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.