Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sylvania CF32DT/E/INw W/ Gx24vq-3 Base- Cool White- CFL Bulb, PK50

  • Mfr # 20886

  • Zoro # G006376137


product price: $541.99
/pk 50, $10.84/ea
Free Shipping & Returns

Key Features

Watts
32
Bulb Shape
T4X3
Dimmable
Yes
Rated Life
16000 hours
Light Technology
Compact Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20886
Zoro #
G006376137
UPC #
46135208867
Country of Origin
China

Dimensions

Bulb Dia.
0.472 inches
Overall Length
5.6 inches

Details

Watts
32
Bulb Base Type
GX24Q-3
Bulb Shape
T4X3
Color Temperature
4100K
Dimmable
Yes
Lumens
2400
Rated Life
16000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
80-89
Standards
IEC 60901- 7432
Light Color
Cool White

Description

Sylvania 20886 cf32dt/e/in/841 32w w/ gx24vq-3 base- cool white- cfl bulb osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.