Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T12 Fluorescent 30Pk

  • Mfr # F48T12/D/HO

  • Zoro # G705393022


product price: $248.99
/pk 30, $8.30/ea
Free Shipping & Returns

Key Features

Watts
60W
Color Temperature
6500 K
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F48T12/D/HO
Zoro #
G705393022
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Watts
60W
Bulb Shape
T12
Color Temperature
6500 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.