Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T5 Fluorescent 40Pk

  • Mfr # FP21T5/835

  • Zoro # G205393263


product price: $192.99
/pk 40, $4.82/ea
Free Shipping & Returns

Key Features

Watts
21 W
Bulb Shape
T5
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP21T5/835
Zoro #
G205393263
UPC #
-
Country of Origin
China

Dimensions

Overall Length
34 in

Details

Item
Linear Fluorescent Bulb
Watts
21 W
Bulb Shape
T5
Color Temperature
3500 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.