Zoro Homepage

T8 Fluorescent 24Pk

  • Mfr # FO17/827/LS/ECO/2/24

  • Zoro # G005393005


product price: $56.39
/pk 24, $2.35/ea

Key Features

Watts
17W
Bulb Shape
T8
Color Temperature
2700 K
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO17/827/LS/ECO/2/24
Zoro #
G005393005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Item
Linear Fluorescent Bulb
Watts
17W
Bulb Shape
T8
Color Temperature
2700 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.