Zoro Homepage

T8 Fluorescent 30Pk

  • Mfr # FO32/830/ECO

  • Zoro # G405393087


product price: $119.99
/pk 30, $4.00/ea
Free Shipping & Returns

Key Features

Watts
32 W
Bulb Shape
T8
Color Temperature
3000 K
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO32/830/ECO
Zoro #
G405393087
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Watts
32 W
Bulb Shape
T8
Color Temperature
3000 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.