Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Troffer, VOLUME6A/S032UNHD8SC7/22U/WH

  • Mfr # 62533

  • Zoro # G815709751


product price: $72.49
/ea

Key Features

Fixture Rated Life
50000
Total Harmonic Distortion (THD)
< 20 %
Mounting
Recessed
Nominal Length
23.819 in
Luminaire Type
Troffer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62533
Zoro #
G815709751
UPC #
046135625336
Country of Origin
China

Dimensions

Nominal Length
23.819 in
Width
23.82 in
Height
2.189 in

Details

Fixture Rated Life
50000
Total Harmonic Distortion (THD)
< 20 %
Mounting
Recessed
Luminaire Type
Troffer
Description/Special Features
Volumetric Troffer, Series 6A, Selectable Wattages 20/24/28/32W, 120- 347V, 0-10V Dimming, 2X2 - Optional Field Installable Pir Or Bluetooth Sensors
Housing Material
Steel
Power Factor
0.9
Color Rendering Index
> 80
Lumens Per Watt
125 lm/W
Lumens
2500/3000/3500/4000
Housing Finish
White
Color Temperature
3500/4000/5000
Voltage
120 V
Watts
20.00/24.00/28.00/32.00 W
Standards
cULus

Description

Troffer,VOLUME6A/S032UNHD8SC7/22U/WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.