Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruWave LED Bulb, 5CCT Selectable, PAR38 Lamp, 120 W Equivalent, E26 Medium Lamp Base, Dimmable

  • Mfr # 42287

  • Zoro # G922914369


product price: $22.15
/ea
Sold in multiples of 4 for $88.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42287
Zoro #
G922914369
UPC #
046135422874
Country of Origin
China

Description

Sylvania TruWave LED Bulb, 5CCT Selectable, Wattage Rating: 15.5 W, 120 VAC, Lamp Base: E26 Medium, Lamp Shape: PAR38, Lamp Material: Plastic, Lumens: 1200 Lumens, Dimmable: Dimmable, Color Temperature: 2800, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90+, Average Life: 25,000 hr, Beam Angle: 15, 25, 40 deg, Dimensions: 4.76 in Dia x 5.12 in L, Operating Temperature: -4 to 113 deg F, Incandescent Equivalent: 120 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.