TruWave LED Bulb, 5CCT Selectable, ST19 Lamp, 100 W Equivalent, Dimmable, Clear
Mfr # 42270
Zoro # G222914120
product price: $19.49
/eaSold in multiples of 4 for $77.96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42270
Zoro #
G222914120
UPC #
046135422706
Country of Origin
China
Description
Sylvania TruWave LED Bulb, 5CCT Selectable, Wattage Rating: 13 W, 120 VAC, Lamp Base: E26 Medium, Lamp Shape: ST19, Lamp Material: Soft Glass, Lamp Finish: Clear, Lumens: 1400 Lumens, Dimmable: Dimmable, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90+, Average Life: 15,000 hr, Dimensions: 2.28 in Dia x 5.59 in L, Operating Temperature: -4 to 104 deg F, Incandescent Equivalent: 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.