Zoro Homepage

Ultra LED Bulb, General Purpose, A21 Lamp, 150 W Equivalent, E26 Lamp Base, Dimmable, Frosted

  • Mfr # 79714

  • Zoro # G413764053


product price: $24.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79714
Zoro #
G413764053
UPC #
46135797149
Country of Origin
China

Description

Sylvania Ultra LED Bulb, General Purpose, Wattage Rating: 23 W, 120 V, Lamp Base: E26, Lamp Shape: A21, Lamp Finish: Frosted, Lumens: 2600 Lumens, Dimmable, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 2.93 in Dia x 5.45 in L, Operating Temperature: -20 to 45 deg C, Incandescent Equivalent: 150 W, Beam Spread: Omni-Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.