Shop SYMBIOTE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bench / Laborator / Heavy Duty / Height
Mfr # ESERC60J
Zoro # G224302000
product price:Â
$
12,719.99
/ea
Key Features
Assembly
Assembled
Adjustable Height - Maximum
41 1/2 in
Weight
133 lb
Product Type
Ergostat Base
Overall Length
34 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESERC60J
- Zoro #
- G224302000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height - Maximum
- 41 1/2 in
- Overall Length
- 34 1/8 in
- Caster Size
- 4 in
- Overall Width
- 54 in
- Adjustable Height - Minimum
- 26 1/2 in
- Wire Rope Length
- 34 1/8 in
- Length
- 34 1/8 in
Details
- Assembly
- Assembled
- Item
- Bench / Laborator / Heavy Duty / Height Adjustable Table
- Weight
- 133 lb
- Product Type
- Ergostat Base
- Caster Type
- Swivel
- Material
- Aluminum
- Features
- Electrically Driven Self-Guided Aluminum Assemblies
- Load Capacity
- 750 lb
Description
Bench / Laborator / Heavy Duty / Height Adjustable Table, Load Capacity 750 lb, Height Range 26 1/2 in to 41 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.