Shop SYMBIOTE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bench / Laborator / Heavy Duty / Height
Mfr # ESERG72J
Zoro # G124302155
product price:Â
$
13,083.99
/ea
Key Features
Overall Length
32 1/8 in
Features
Electrically Driven Self-Guided Aluminum Assemblies
Caster Size
4 in
Adjustable Height - Minimum
26 1/2 in
Adjustable Height - Maximum
41 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESERG72J
- Zoro #
- G124302155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 1/8 in
- Caster Size
- 4 in
- Adjustable Height - Minimum
- 26 1/2 in
- Adjustable Height - Maximum
- 41 1/2 in
- Overall Width
- 66 in
- Wire Rope Length
- 32 1/8 in
- Length
- 32 1/8 in
Details
- Features
- Electrically Driven Self-Guided Aluminum Assemblies
- Item
- Bench / Laborator / Heavy Duty / Height Adjustable Table
- Product Type
- Adjustable Table
- Weight
- 94 lb
- Load Capacity
- 750 lb
- Material
- Aluminum
- Assembly
- Assembled
Description
Bench / Laborator / Heavy Duty / Height Adjustable Table, Load Capacity 750 lb, Height Range 26 1/2 in to 41 1/2 in