Shop SYMBIOTE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laboratory/ Heavy Duty Table
Mfr # FLPC2472
Zoro # G424301773
product price:Â
$
4,721.99
/ea
Key Features
Caster Size
4 in
Features
Heavy-Duty Welded Steel Front and Back Frame Construction, Lower Side Leg Cross-Bar for Added Strength and Stability, Ships knocked Down and is Easily Assembled with Gusset Plates
Load Capacity
880 lb
Assembly
Assembled
Adjustable Height - Minimum
30 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLPC2472
- Zoro #
- G424301773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Size
- 4 in
- Adjustable Height - Minimum
- 30 1/8 in
- Overall Length
- 20 3/4 in
- Adjustable Height - Maximum
- 44 1/8 in
- Overall Width
- 68 3/4 in
- Wire Rope Length
- 20 3/4 in
- Length
- 20 3/4 in
Details
- Features
- Heavy-Duty Welded Steel Front and Back Frame Construction, Lower Side Leg Cross-Bar for Added Strength and Stability, Ships knocked Down and is Easily Assembled with Gusset Plates
- Load Capacity
- 880 lb
- Assembly
- Assembled
- Weight
- 73 lb
- Frame Material
- Steel
- Item
- Laboratory/ Heavy Duty Table
- Product Type
- Adjustable Table
Description
Laboratory/ Heavy Duty Table, Load Capacity 880 lb, Height Range 30 1/8 in to 44 1/8 in, Frame Material Steel