Shop SYMBIOTE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Process Table / Laboratory / Heavy Duty
Mfr # TFCPC2472
Zoro # G624301948
product price:Â
$
6,206.99
/ea
Key Features
Product Type
Adjustable Table
Weight
100 lb
Features
Integrated Modesty Panel, Hanging Rail (Single-Sided Only) and Cable Tray
Caster Size
3 in
Load Capacity
880 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFCPC2472
- Zoro #
- G624301948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Size
- 3 in
- Adjustable Height - Maximum
- 34 7/8 in
- Overall Length
- 30 in
- Adjustable Height - Minimum
- 28 7/8 in
- Overall Width
- 71 3/8 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Details
- Product Type
- Adjustable Table
- Weight
- 100 lb
- Features
- Integrated Modesty Panel, Hanging Rail (Single-Sided Only) and Cable Tray
- Load Capacity
- 880 lb
- Item
- Process Table / Laboratory / Heavy Duty Table
Description
Process Table / Laboratory / Heavy Duty Table, Load Capacity 880 lb, Height Range 28 7/8 in to 34 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.