Shop SYMBIOTE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Process Table / Laboratory / Heavy Duty
Mfr # TFCPC3060
Zoro # G524302151
product price:Â
$
5,342.99
/ea
Key Features
Product Type
Tetrad Table
Adjustable Height - Minimum
28 7/8 in
Overall Width
59 3/8 in
Overall Length
24 in
Features
Integrated Modesty Panel, Hanging Rail (Single-Sided Only) and Cable Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFCPC3060
- Zoro #
- G524302151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Adjustable Height - Minimum
- 28 7/8 in
- Overall Width
- 59 3/8 in
- Overall Length
- 24 in
- Adjustable Height - Maximum
- 34 7/8 in
- Caster Size
- 3 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Process Table / Laboratory / Heavy Duty Table
- Product Type
- Tetrad Table
- Features
- Integrated Modesty Panel, Hanging Rail (Single-Sided Only) and Cable Tray
- Load Capacity
- 880 lb
- Weight
- 86 lb
Description
Process Table / Laboratory / Heavy Duty Table, Load Capacity 880 lb, Height Range 28 7/8 in to 34 7/8 in