Shop SYMBIOTE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Process Table / Laboratory / Heavy Duty
Mfr # TFTPG3060
Zoro # G824302110
product price:Â
$
5,340.99
/ea
Key Features
Load Capacity
880 lb
Product Type
Adjustable Table
Caster Size
3 in
Overall Length
30 in
Features
Integrated Modesty Panel, Hanging Rail and Cable Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFTPG3060
- Zoro #
- G824302110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Size
- 3 in
- Overall Length
- 30 in
- Adjustable Height - Minimum
- 28 7/8 in
- Adjustable Height - Maximum
- 34 7/8 in
- Overall Width
- 59 3/8 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Details
- Load Capacity
- 880 lb
- Product Type
- Adjustable Table
- Features
- Integrated Modesty Panel, Hanging Rail and Cable Tray
- Item
- Process Table / Laboratory / Heavy Duty Table
- Weight
- 82 lb
Description
Process Table / Laboratory / Heavy Duty Table, Load Capacity 880 lb, Height Range 28 7/8 in to 34 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.