Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5in Dual Outlet Diverter Valve

  • Mfr # 2DIV-BODY

  • Zoro # G421828389


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
5.9 in
Width (In.)
3.9 in
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DIV-BODY
Zoro #
G421828389
UPC #
671256929829
Country of Origin
United States

Dimensions

Length
5.9 in
Width (In.)
3.9 in

Details

Material
Brass, Bronze

Description

The Symmons 0.5in Dual Outlet Diverter Valve enables flow to be diverted to, or shared with, two different shower functions, such as a showerhead and a hand shower. The valve is primarily made of brass and bronze and features two discrete positions for dedicated flow and two shared positions. Its design eases piping installation and includes both male IPS and sweat connections. Like all Symmons products, this valve is backed by a lifetime limited consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.