Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5in Triple Outlet Diverter Valve

  • Mfr # 3DIV-BODY

  • Zoro # G521828753


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Material
Brass, Bronze
Width (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DIV-BODY
Zoro #
G521828753
UPC #
671256929843
Country of Origin
United States

Dimensions

Length
5.8 in
Width (In.)
3.9 in

Details

Material
Brass, Bronze

Description

The Symmons 0.5in Triple Outlet Diverter Valve enables flow to be diverted to, or shared with, three different shower functions, such as a showerheads and hand showers. The valve is primarily made of brass and bronze and features three discrete positions for dedicated flow and three shared positions. Its design eases piping installation and includes both male IPS and sweat connections. Like all Symmons products, this valve is backed by a lifetime limited consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.