Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allura Five Spray 4.5 Inch Single Freestanding Hand Shower

  • Mfr # 76HS-RP

  • Zoro # G621828486


product price: $61.99
/ea

Key Features

Width
4.44 in
Length
2.25 in
Finish
Polished Chrome
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76HS-RP
Zoro #
G621828486
UPC #
671256474565
Country of Origin
China

Dimensions

Width
4.44 in
Length
2.25 in

Details

Finish
Polished Chrome
Material
Plastic

Description

This Symmons Allura Five Spray Hand Shower is an easy to install upgrade to any bath. The Allura Collection offers sophisticated detailing that blends with many décor styles. This soothing hand shower features five spray settings, with a 1.75 gallon per minute low flow rate that's certified by WaterSense. The hand shower unit includes a chrome finished faceplate that adds a touch of elegance to any bathroom. Like all Symmons products, this hand shower is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.