Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allura Single Handle Dual Spray Shower with VersaFlex Integral Volume Control (Valve Included)

  • Mfr # S7601STNRP

  • Zoro # G821828477


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Length
3.75 in
Material
Brass, Bronze, Plastic
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7601STNRP
Zoro #
G821828477
UPC #
671256580341
Country of Origin
United States

Dimensions

Width
7 in
Length
3.75 in

Details

Material
Brass, Bronze, Plastic
Finish
Satin Nickel

Description

Focused on timeless beauty and classic charm, the Symmons Allura Collection offers sophisticated detailing with bold features. This Allura shower trim kit is made from durable materials and plated in an abrasion resistant finish over solid metal. It includes a shower arm, low flow showerhead, brass escutcheon, shower lever handle, and integral volume control handle to control the volume of the shower water. Also, part of this trim kit is a Temptrol Pressure Balancing Mixing Valve with the VersaFlex Integral Volume Control, which allows you to adjust the volume of water from the showerhead. The primary, ADA compliant, lever handle on this trim turns in the direction of the hot and cold indicators to adjust your shower water temperature. At an eco friendly rate of 1.75 GPM, the low flow showerhead saves money on your water bill by conserving water, without affecting the shower's performance. This kit includes everything needed for installation and is backed by the Symmons technical support team and a lifetime limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.