Allura Single Handle Dual Spray Tub and Shower Faucet with VersaFlex Integral Diverter

  • Mfr # S7602STNRP

  • Zoro # G121828733


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Bronze, Plastic
Length
3.75 in
Finish
Satin Nickel
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S7602STNRP
Zoro #
G121828733
UPC #
671256580372
Country of Origin
United States

Dimensions

Length
3.75 in
Width
7 in

Details

Material
Brass, Bronze, Plastic
Finish
Satin Nickel

Description

The solid construction and style of the Symmons Allura Collection give it a distinctive presence in any traditional bathroom. This Allura tub and shower trim kit is made from durable materials and plated in an abrasion resistant finish over solid metal. It consists of a shower arm, low flow showerhead, escutcheon, adjustable lever handle, valve with VersaFlex Integral Diverter, and non diverter tub spout. Turn the ADA compliant lever handle on the valve cover plate in the direction of the hot and cold indicators to adjust to the shower water temperature. The secondary lever handle functions as a diverter, letting you to adjust the flow of water from the showerhead to the tub or vice versa. At a low flow rate of 1.75 gallons per minute, the eco friendly WaterSense Certified showerhead helps you conserve water, while saving on your water bill. Its rubber nozzles make the showerhead simple to clean, too. This showerhead trim kit is easy to install and includes a limited lifetime warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.