Birch 4 Inch Centerset Two-Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLC5912STNPP

  • Zoro # G421828532


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC5912STNPP
Zoro #
G421828532
UPC #
671256641813
Country of Origin
China

Details

Finish
Satin Nickel

Description

The Birch Collection seamlessly blends beauty with affordability, while fulfilling the Symmons standard for quality and durability. The Birch 4 inch centerset mount bathroom faucet features a convenient metal push pop drain and promotes water conservation with a low flow rate of 1.0 GPM (3.8 L/min). It includes two solid brass lever handles for effortless use and ceramic disc cartridges to prevent annoying drips. Constructed from brass, zinc, stainless steel, and plastic, this faucet is ADA compliant and meets NSF/ANSI/CAN 61: Q<1 standards. Designed for easy 3 hole installation, the Birch faucet comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.