Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birch HydroMersion Double Handle Shower Trim Kit with Hand Spray

  • Mfr # 599515TRM

  • Zoro # G721828416


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Width
7.5 in
Length
2.2 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599515TRM
Zoro #
G721828416
UPC #
671256023558
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.2 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

The comfortable transitional aesthetic of the Symmons Birch Collection feels both welcoming and refined. This Birch Shower Trim includes a 4 inch single function showerhead featuring HydroMersion technology, which channels water for increased pressure and force. The hand shower wand includes a convenient pause mode, while the EverFlow rubber shower spray nozzles are non corrosive and easy to clean. The set comes with a 30 inch hand shower slide bar and a 60 inch flexible metal hose for enhanced reach and flexibility. With a low flow rate of 1.5 GPM (5.7 L/min), this eco friendly shower trim ensures efficient water usage. Please note that a Temptrol 16 or 26 Series valve body and 2DIVBODYSRT two function diverter are required but not included. Backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty, the Birch Shower Trim offers enduring quality and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.