Birch HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 599615TRM

  • Zoro # G021828642


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599615TRM
Zoro #
G021828642
UPC #
671256023572
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.2 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

The Symmons Birch Collection seamlessly blends beauty and affordability with quality and durability. This Birch tub and shower system features a 4 inch single function showerhead and a hand shower wand with a convenient pause mode. Equipped with EverFlow rubber spray nozzles, both the showerhead and hand shower are non corrosive and easy to clean. The tub and shower system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and a non diverter tub spout. The shower's HydroMersion technology channels water for increased pressure and force, while maintaining a low flow rate of 1.5 GPM (5.7 L/min). This trim kit is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.