Birch HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)

  • Mfr # S599815TRM

  • Zoro # G321828656


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Length
2.2 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S599815TRM
Zoro #
G321828656
UPC #
671256023596
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.2 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

The modern touches of the Symmons Birch Collection create a clean, comfortable transitional aesthetic that feels both welcoming and refined. The Birch Shower and Hand Shower Trim with VersaFlex Integral Diverter features a 4 inch single function showerhead equipped with HydroMersion technology, channeling water for increased pressure and force. The showerhead provides a total spray for full coverage. Easily adjust between the showerhead and hand shower with the VersaFlex Integral Diverter handle located on the shower valve cover plate. The hand shower wand offers a total spray and push button pause mode for a non positive shutoff. Both the showerhead and wand are equipped with EverFlow rubber spray nozzles, which are non corrosive and easy to clean. The system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and has a low flow rate of 1.5 GPM (5.7 L/min). Please note that an S16 or S26 series Symmons Temptrol valve (not included) is required for operation. The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.