Shop SYMMONS
See all product information
Create Account
Birch HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)
- Mfr # S5998STN15TRM
- Zoro # G621828493
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Length
2.2 in
Width
7-1/2 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S5998STN15TRM
- Zoro #
- G621828493
- UPC #
- 671256023602
- Country of Origin
- China
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Satin Nickel
Dimensions
- Length
- 2.2 in
- Width
- 7-1/2 in
Description
The modern touches of the Symmons Birch Collection create a clean, comfortable transitional aesthetic that feels both welcoming and refined. The Birch Shower and Hand Shower Trim with VersaFlex Integral Diverter features a 4 inch single function showerhead equipped with HydroMersion technology, channeling water for increased pressure and force. The showerhead provides a total spray for full coverage. Easily adjust between the showerhead and hand shower with the VersaFlex Integral Diverter handle located on the shower valve cover plate. The hand shower wand offers a total spray and push button pause mode for a non positive shutoff. Both the showerhead and wand are equipped with EverFlow rubber spray nozzles, which are non corrosive and easy to clean. The system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and has a low flow rate of 1.5 GPM (5.7 L/min). Please note that an S16 or S26 series Symmons Temptrol valve (not included) is required for operation. The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.