Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birch HydroMersion Single Handle Shower Trim Kit with Escutcheon - 1.5 GPM (Valve Not Included)

  • Mfr # 599115TRM

  • Zoro # G021828659


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
2.2 in
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599115TRM
Zoro #
G021828659
UPC #
671256023435
Country of Origin
China

Dimensions

Length
2.2 in
Width
7.5 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

The graceful curves of the Symmons Birch Collection brings a touch of understated sophistication to any bathroom. This Birch includes a 4 inch single function showerhead that features HydroMersion technology, which channels water for increased pressure and force, providing a rejuvenating shower experience. The EverFlow rubber spray nozzles are not only non corrosive, but also easy to clean, ensuring minimal maintenance and maximum performance. With a low flow rate of 1.5 GPM (5.7 L/min), you can enjoy a shower without wasting water. With the Symmons Limited Lifetime Residential Warranty and 10 Year Limited Commercial Warranty, you can rest assured your shower's performance will be protected for years to come. Whether you're looking to upgrade your bathroom or simply refresh your existing space, the Birch Collection from Symmons is an excellent choice for those who value style, functionality, and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.