Birch HydroMersion Single Handle Shower Trim Kit with Escutcheon - 1.5 GPM (Valve Not Included)

  • Mfr # 5991STN15TRM

  • Zoro # G821828484


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5991STN15TRM
Zoro #
G821828484
UPC #
671256023442
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.2 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

The graceful curves of the Symmons Birch Collection brings a touch of understated sophistication to any bathroom. This Birch includes a 4 inch single function showerhead that features HydroMersion technology, which channels water for increased pressure and force, providing a rejuvenating shower experience. The EverFlow rubber spray nozzles are not only non corrosive, but also easy to clean, ensuring minimal maintenance and maximum performance. With a low flow rate of 1.5 GPM (5.7 L/min), you can enjoy a shower without wasting water. With the Symmons Limited Lifetime Residential Warranty and 10 Year Limited Commercial Warranty, you can rest assured your shower's performance will be protected for years to come. Whether you're looking to upgrade your bathroom or simply refresh your existing space, the Birch Collection from Symmons is an excellent choice for those who value style, functionality, and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.