Birch HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 599215TRM

  • Zoro # G021828475


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
2.2 in
Width
7.5 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599215TRM
Zoro #
G021828475
UPC #
671256023473
Country of Origin
China

Dimensions

Length
2.2 in
Width
7.5 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Birch Collection creates a clean, comfortable transitional bathroom aesthetic that feels both welcoming and refined. The Birch shower system features a 4 inch single function showerhead and a non diverter tub spout. Equipped with EverFlow rubber spray nozzles, the fixed showerhead is non corrosive and easy to clean. Featuring HydroMersion technology, the shower channels water for increased pressure and force, offering a luxurious shower experience with a low flow rate of 1.5 GPM (5.7 L/min). This system requires a Temptrol 16 or 26 Series valve body (not included). The product is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.