Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birch HydroMersion Single Handle Tub and Shower Faucet Trim Kit with Volume Control

  • Mfr # S5992STN15TRM

  • Zoro # G921828285


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
2.2 in
Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5992STN15TRM
Zoro #
G921828285
UPC #
671256023503
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.2 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

The modern touches of the Symmons Birch Collection create a clean, comfortable transitional aesthetic that feels both welcoming and refined. This Birch tub and shower system features a 4 inch single function showerhead with HydroMersion technology, which channels water for increased pressure and force. Easily adjust between the showerhead and tub spout with the VersaFlex Integral Diverter handle, located on the shower valve cover plate. The trim kit includes a non diverter tub spout and requires an S16 or S26 series Symmons Temptrol valve body (not included). Equipped with EverFlow rubber spray nozzles, the showerhead is non corrosive and easy to clean. The fixed showerhead has a low flow rate of 1.5 GPM (5.7 L/min). The product comes with the standard Symmons Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.