Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birch Widespread Two-Handle Bathroom Faucet with Push Pop Drain Assembly (1.0 GPM)

  • Mfr # SLW5912STNPP

  • Zoro # G521828463


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLW5912STNPP
Zoro #
G521828463
UPC #
671256641769
Country of Origin
China

Details

Finish
Satin Nickel

Description

The smooth circular elements and modern touches of the Symmons Birch Collection combine to create a clean, comfortable transitional aesthetic. Designed for a 3 hole installation with 8 to 16 inch centers, the Birch widespread bathroom faucet ensures quick installation with threadless valve to spout connections. It includes a metal push pop drain assembly and ceramic disc cartridges to prevent drips. Constructed from brass, zinc, stainless steel, and plastic, this faucet promotes water conservation with a low flow rate of 1.0 GPM (3.8 L/min). The faucet is ADA compliant and meets NSF/ANSI/CAN 61: Q<1 standards. With an easy 3 hole installation, the Birch faucet is also backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.