Braston HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 5896BBZ15TRM

  • Zoro # G921828438


product price:  $1,253.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Finish
Brushed Bronze
Length
2.4 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5896BBZ15TRM
Zoro #
G921828438
UPC #
671256657265
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Braston Shower System features a versatile 4 inch multifunction showerhead and a 4 inch hand shower wand, both equipped with HydroMersion technology to channel water for increased pressure and force. Choose from various modes on the fixed showerhead, including full, massage, waterfall, spa, and pause. The hand shower wand offers a total spray mode and a convenient push button pause mode for a non positive shutoff. This shower's EverFlow rubber spray nozzles ensure easy cleaning and resistance to corrosion. The system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and a 6.7 inch non diverter tub spout. With a low flow rate of 1.5 GPM (5.7 L/min), it promotes water conservation without sacrificing performance. Installation requires a Temptrol 16 or 26 Series valve body and a 3DIVBODYSRT three function diverter (not included). The Braston Shower System is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.