Braston HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)
- Mfr # S5898STN15TRM
- Zoro # G021828567
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Length
2.2 in
Width
7.5 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S5898STN15TRM
- Zoro #
- G021828567
- UPC #
- 671256657289
- Country of Origin
- China
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Satin Nickel
Dimensions
- Length
- 2.2 in
- Width
- 7.5 in
Description
When every detail needs to be perfect for your traditional bath, the Symmons Braston Collection adds the final, classic touches. This Braston shower system features a 4 inch multifunction showerhead and a 4 inch hand shower wand, both utilizing HydroMersion technology to channel water for increased pressure and force. You can easily adjust between the showerhead and hand shower with the VersaFlex Integral Diverter handle. The showerhead offers multiple modes, including full, massage, waterfall, spa, and pause, while the hand shower wand provides a total spray and push button pause mode for a non positive shutoff. Equipped with EverFlow rubber spray nozzles, both the showerhead and wand are non corrosive and easy to clean. The shower system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and has a low flow rate of 1.5 GPM (5.7 L/min). The product comes with the standard Symmons Limited Lifetime Residential Warranty and 10 Year Limited Commercial Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.