Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston HydroMersion Single Handle Shower Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # S589115TRM

  • Zoro # G721828522


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length
2.4 in
Finish
Polished Chrome
Width
7.5 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S589115TRM
Zoro #
G721828522
UPC #
671256656930
Country of Origin
China

Dimensions

Length
2.4 in
Width
7.5 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

With classic curves and a refined aesthetic, the Symmons Braston collection blends traditional designs with modern amenities. The Braston shower system features a 4 inch multifunction showerhead equipped with HydroMersion technology to channel water for increased pressure and force. Easily adjust between the showerhead and other devices with the VersaFlex Integral Diverter handle located on the shower valve cover plate. The showerhead offers multiple modes, including full, massage, waterfall, spa, and pause. The EverFlow rubber spray nozzles are non corrosive and easy to clean, ensuring long lasting performance. With a low flow rate of 1.5 GPM (5.7 L/min), this shower system is eco friendly without sacrificing performance. Please note that a Temptrol S16 or S26 Series valve body is required (not included). The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.