Braston HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 589215TRM

  • Zoro # G321828809


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589215TRM
Zoro #
G321828809
UPC #
671256656978
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

Introducing Braston, the latest traditional decorative collection from Symmons, where classic curves and refined aesthetics come together to create a timeless elegance. The 4 inch multifunction Braston showerhead features HydroMersion Technology that channels water to increase pressure and force. With 7 distinct modes to choose from, you can customize your shower to suit your mood and preferences - from the invigorating full mode to the soothing massage mode, and even a pause mode. The EverFlow rubber spray nozzles are non corrosive and easy to clean, ensuring minimal maintenance and maximum performance. This tub and shower trim kit comes with a slip on diverter tub spout. With a low flow rate of 1.5 GPM (5.7 L/min), you can enjoy a luxurious showering experience without wasting water. Plus, the Braston shower system is compatible with 16 or 26 series Symmons Temptrol valve (not included), making it easy to integrate into your existing plumbing system. This tub and shower trim kit comes with Symmons' Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.