Braston HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)
- Mfr # 5892STN15TRM
- Zoro # G821828767
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Length
2.4 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5892STN15TRM
- Zoro #
- G821828767
- UPC #
- 671256656985
- Country of Origin
- China
- Material
- Brass, Zinc, Stainless Steel
- Finish
- Satin Nickel
Dimensions
- Width
- 7.5 in
- Length
- 2.4 in
Description
Introducing Braston, the latest traditional decorative collection from Symmons, where classic curves and refined aesthetics come together to create a timeless elegance. The 4 inch multifunction Braston showerhead features HydroMersion Technology that channels water to increase pressure and force. With 7 distinct modes to choose from, you can customize your shower to suit your mood and preferences - from the invigorating full mode to the soothing massage mode, and even a pause mode. The EverFlow rubber spray nozzles are non corrosive and easy to clean, ensuring minimal maintenance and maximum performance. This tub and shower trim kit comes with a slip on diverter tub spout. With a low flow rate of 1.5 GPM (5.7 L/min), you can enjoy a luxurious showering experience without wasting water. Plus, the Braston shower system is compatible with 16 or 26 series Symmons Temptrol valve (not included), making it easy to integrate into your existing plumbing system. This tub and shower trim kit comes with Symmons' Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.