Braston HydroMersion Single Handle Tub and Shower Faucet Trim Kit with Volume Control

  • Mfr # S5892BBZ15TRM

  • Zoro # G121828511


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5892BBZ15TRM
Zoro #
G121828511
UPC #
671256657067
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

When every detail needs to be perfect for your traditional bath, the Symmons Braston Collection adds the final, classic touches. The Braston tub and shower system features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The showerhead offers various modes, including full, massage, waterfall, spa, and pause. You can easily adjust the flow of water between the showerhead and the slip on tub spout with the VersaFlex Integral Diverter handle. The EverFlow rubber spray nozzles on the showerhead are non corrosive and easy to clean, ensuring long lasting performance. With a low flow rate of 1.5 GPM (5.7 L/min), this shower system is eco friendly without sacrificing performance. Please note that a Temptrol S16 or S26 Series valve body is required (not included). The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.