Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston Single-Hole Single-Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLS5812STNPP

  • Zoro # G621828578


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Bronze
Width
2.13 in
Finish
Satin Nickel
Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS5812STNPP
Zoro #
G621828578
UPC #
671256640151
Country of Origin
China

Dimensions

Width
2.13 in
Length
2.13 in

Details

Material
Brass, Bronze
Finish
Satin Nickel

Description

Braston is the latest traditional decorative collection from Symmons. This Braston single handle bathroom faucet includes a metal push pop drain assembly and features ceramic disc cartridges to prevent drips. Eco conscious with a low flow rate of just 1.0 GPM (3.8 L/min), it saves water without sacrificing performance. The faucet meets ADA standards for safety and ease of use and is WaterSense certified. Constructed from brass, zinc, stainless steel, and plastic, it ensures durability and reliability. It also allows for easy single hole installation. The product is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.