Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston Wall Mounted Bathroom Towel Ring

  • Mfr # 583TRMB

  • Zoro # G621828813


product price: $60.19
/ea

Key Features

Material
Stainless Steel, Zinc
Bar Length
2.1 in
Finish
Matte Black
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583TRMB
Zoro #
G621828813
UPC #
671256640205
Country of Origin
China

Dimensions

Bar Length
2.1 in
Width
6 in

Details

Material
Stainless Steel, Zinc
Finish
Matte Black

Description

Meticulously crafted designs and flawless finishes mirror the quality and precision within the Braston Hand Towel Holder. Constructed of brass and stainless steel, this hand towel holder is built for durability and long lasting use. The included wall mounting hardware makes installation a breeze, and it's built to hold multiple towels for convenient hand drying. With a weight capacity of up to 50 lbs. when using toggle anchors and up to 24 lbs. when using self drill or tile anchors, this towel holder is both sturdy and versatile. The towel holder seamlessly coordinates with showers, bathroom faucets, and other accessories in the Braston Collection, allowing you to create a cohesive and elegant bathroom design. Backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty, the Braston Hand Towel Holder offers both quality and peace of mind for your bathroom needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.