Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston Wall Mounted Robe and Towel Hook

  • Mfr # 583RHSTN

  • Zoro # G321828793


product price: $24.15
/ea

Key Features

Width
2.2 in
Material
Zinc
Bar Length
2.1 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583RHSTN
Zoro #
G321828793
UPC #
671256640380
Country of Origin
China

Dimensions

Width
2.2 in
Bar Length
2.1 in

Details

Material
Zinc
Finish
Satin Nickel

Description

With classic curves and a refined aesthetic, the Symmons Braston collection blends traditional designs with modern amenities for timeless elegance. This single post hand towel or robe holder, from the Braston Collection, is constructed of sturdy zinc. This holder enables faster air drying for bathroom towels and robes. It has a weight capacity of up to 50 lbs. if toggle anchors are used for mounting and a capacity of up to 24 lbs. if self drilled, or tile anchors are used. The product comes with Symmons' standard Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.