Braston Wall Mounted Shower Valve Trim with Volume Control Lever (Valve Not Included)

  • Mfr # S5890TRM

  • Zoro # G221828459


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel
Length
2.4 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5890TRM
Zoro #
G221828459
UPC #
671256652260
Country of Origin
China

Dimensions

Length
2.4 in
Width
7.5 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

With classic curves and a refined aesthetic, the Symmons Braston collection brings a timeless elegance to any bathroom. This Braston wall mounted single handle shower valve trim kit features a lever handle for ease of use and water temperature control. Made from sturdy zinc for durability, the trim kit includes hardware for easy wall mounting and the escutcheon, which is simple to clean and maintain. The VersaFlex Integral Diverter handle, located on the shower valve cover plate, allows you to easily adjust between the showerhead and second water source. Backed by a 10 Year Limited Commercial Warranty and a Limited Lifetime Residential Warranty, it also meets ADA standards for safety and user friendliness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.