Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston Wall Mounted Single Handle Shower Valve Trim (Valve Not Included)

  • Mfr # 5890BBZTRM

  • Zoro # G021828789


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel
Length
2.4 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5890BBZTRM
Zoro #
G021828789
UPC #
671256652246
Country of Origin
China

Dimensions

Length
2.4 in
Width
7.5 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

With classic curves and a refined aesthetic, the Symmons Braston Collection blends traditional designs with modern amenities. The Braston Shower Valve Trim Kit is designed to elevate the look of your bathroom while providing functionality and ease of use. Featuring a lever handle on the valve cover plate, this trim kit ensures effortless operation and meets ADA standards for safety and user friendliness. Installation is straightforward with the included wall mounting hardware, and the escutcheon is easy to clean and maintain. This trim kit requires a 16 or 26 series Symmons Temptrol valve (not included) for proper installation. With its meticulous craftsmanship and premium finishes, the Braston Shower Valve Trim Kit adds a touch of timeless elegance to any bathroom decor. It comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty, ensuring long lasting peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.