Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston Wall Mounted Toilet Paper Holder

  • Mfr # 583TPMB

  • Zoro # G821828804


product price: $49.29
/ea

Key Features

Dispenser Width
7 in
Length
3.5 in
Dispenser Material
Stainless Steel, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583TPMB
Zoro #
G821828804
UPC #
671256640243
Country of Origin
China

Dimensions

Dispenser Width
7 in
Length
3.5 in

Details

Dispenser Material
Stainless Steel, Zinc
Finish
Matte Black

Description

The meticulously crafted designs and flawless finishes of the Symmons Braston Collection mirror the quality and precision within. The Braston single post toilet paper holder is constructed of stainless steel and zinc, ensuring durability and longevity. It includes durable wall mounting hardware, with a weight capacity of up to 50 lbs. when using toggle anchors and up to 24 lbs. with self drill or tile anchors. This holder accommodates a single roll of toilet paper and is available in premium finishes that add a contemporary touch to any bathroom decor. Backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty, the Braston toilet paper holder provides both style and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.