
Braston Wall Mounted Toilet Paper Holder
Mfr # 583TPSTN
Zoro # G721828775
product price: $45.79
/eaKey Features
Dispenser Material
Stainless Steel, Zinc
Length
3.5 in
Dispenser Width
7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
583TPSTN
Zoro #
G721828775
UPC #
671256640236
Country of Origin
China
Dimensions
Length
3.5 in
Dispenser Width
7 in
Details
Dispenser Material
Stainless Steel, Zinc
Finish
Satin Nickel
Description
The meticulously crafted designs and flawless finishes of the Symmons Braston Collection mirror the quality and precision within. The Braston single post toilet paper holder is constructed of stainless steel and zinc, ensuring durability and longevity. It includes durable wall mounting hardware, with a weight capacity of up to 50 lbs. when using toggle anchors and up to 24 lbs. with self drill or tile anchors. This holder accommodates a single roll of toilet paper and is available in premium finishes that add a contemporary touch to any bathroom decor. Backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty, the Braston toilet paper holder provides both style and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.