Braston Widespread Two-Handle Bathroom Faucet with Push Pop Drain Assembly (1.0 GPM)

  • Mfr # SLW5812STNPP

  • Zoro # G621828677


product price: $478.56
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLW5812STNPP
Zoro #
G621828677
UPC #
671256640045
Country of Origin
China

Details

Finish
Satin Nickel

Description

The meticulously crafted designs and flawless finishes of the Symmons Braston collection mirror the quality and precision within. The Braston widespread bathroom faucet is designed for a 3 hole installation with 8 to 16 inch centers, allowing for versatile setup options. Featuring a quick installation process with threadless valve to spout connections, this faucet includes a metal push pop drain assembly and ceramic disc cartridges to prevent drips. Constructed from brass, zinc, stainless steel, and plastic, it ensures long lasting durability. The faucet promotes water conservation with a low flow rate of 1.0 GPM (3.8 L/min). It is ADA compliant and meets NSF/ANSI/CAN 61: Q<1 standards. The faucet is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.