Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia 22 Inch Towel Shelf with Mounting Hardware

  • Mfr # 353TS-22

  • Zoro # G221828305


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Bar Length
9.6 in
Material
Brass, Stainless Steel
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353TS-22
Zoro #
G221828305
UPC #
671256387933
Country of Origin
China

Dimensions

Bar Length
9.6 in
Width
22 in

Details

Finish
Polished Chrome
Material
Brass, Stainless Steel

Description

As part of the contemporary and sleek Dia collection, this Dia towel shelf with an attached towel bar is a stylish and sturdy choice for storing multiple towels in your bathroom. Made of brass and stainless steel, this towel shelf includes wall mounting hardware and has a weight capacity of up to 50 pounds. Like all Symmons products, the Dia 22 Inch Towel Shelf is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.